Shop All Sockets
Williams
3/8" Drive, 3/4" SAE Socket, 6 Points
Mfr # 31154-TH
Zoro # G7634107
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Universal
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-3/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-3/64" |
Size | 3/4" |
Details
Socket Type | Universal |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams U-Joint Socket |
Description
U-Joint Socket,12 pt.,3/4 In.,3/8 In. Dr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hook Utility Blade, 11/16" W, PK5 (2087100)
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28558TC)
- SUNEX Socket Impact Adapter 1/2In. Female 3/4In. Male (2302)
- PROTO Nonsparking Sledge, 4 lb, 12 In, Fiberglass (J1431G)
- WILLIAMS 1/2" Drive, 13/16" SAE Socket, 6 Points (SD-626)
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 6 Points (MM-613)
- WILLIAMS 1/2 Dr Ratchet Chrome 15 in OAL (S-52EHLA)
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 12 Points (B-1224)
- WILLIAMS 1/4" Drive, 1/8" SAE Socket, 6 Points (M-604)
- WILLIAMS 3/4" Drive, 1-13/16" SAE Socket, 12 Points (H-1258)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5mm Hex Bit Socket (49-66-5145)
- Williams Sockets