Shop All Sockets
Williams
3/8" Drive, 3/4" SAE Socket, 12 Points
Mfr # B-1224
Zoro # G6524887
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-3/16" |
Size | 3/4" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Description
Socket,3/8 In. D,12Pt,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cordless 1/4" Ratchet (2456-20)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (440386)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 5/8 x 15 In L (BO625)
- ALLIED INTERNATIONAL Taper File, Extra Slim, 6" (63220)
- WILLIAMS 1/4" Drive, 14mm Metric Socket, 6 Points (MM-614)
- WILLIAMS 1/2" Drive, 20mm Metric Socket, 6 Points (32520)
- WILLIAMS Williams Flex Handle, 3/4" D, 22-1/8 (H-41AA)
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 6 Points (MM-613)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (31710BT)
- WILLIAMS 1/2" Drive, 1/2" to 3/4" SAE Socket (S-60E)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80355)
- Williams Sockets