Shop All Sockets
Williams
3/8" Drive, 23mm Metric Socket, 12 Points
Mfr # BM-1223
Zoro # G6524905
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-5/16" |
Size | 23mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Product Type | Socket,3/8" D,12Pt,23mm |
Description
Socket,3/8 In. D,12Pt,23mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (52257)
- MITUTOYO Rule, Steel (182-301)
- INGERSOLL-RAND 11 Piece Tamper Proof Torx Plus Bit Socket Set (752032X)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 8 Points (ST-822)
- WILLIAMS 3/8" Drive, 17mm Metric Socket, 6 Points (BMD-617)
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 6 Points (BMD-612)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 12 Points (30810)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (ST-1230)
- WILLIAMS 1/2" Drive, 9mm Metric Socket, 6 Points (32509)
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Socket (SHD23318)
- Williams Sockets