Shop All Sockets
Williams
3/8" Drive, 22mm Metric Socket, 6 Points
Mfr # BMD-622
Zoro # G6526016
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-7/8" |
Size | 22mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Deep Socket,3/8" D,6Pt,22mm |
Description
Deep Socket,3/8 In. D,6Pt,22mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA High leverage plier 7-15/16" (207GHL)
- TOLSEN 36 Aluminum Pick Up Tool Aluminum Alloy Tube, Tube Diameter 1, Ergonomic Handle with Safety Grip (50093)
- BOSTITCH Air Framing Nailer, Full Rnd, 15 Deg, Wire (N80CB-1)
- ELMERS Refill Blades, Fine Angle, No. 11, 100PK (EPIX611)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MM-610)
- WILLIAMS Williams Socket, 1/4" Drive, Spinner (30010)
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 12 Points (31812)
- WILLIAMS 1/4" Drive, 14mm Metric Socket, 6 Points (MM-614)
- WILLIAMS 3/4" Drive, 1-9/16" SAE Socket, 12 Points (H-1250)
- WILLIAMS 3/8" Drive, 16mm Metric Socket, 12 Points (BM-1216)
- KO-KEN Socket 4.5mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-4.5)
- Williams Sockets & Ratchets