Shop All Sockets
Williams
3/8" Drive, 22mm Metric Socket, 6 Points
Mfr # BM-622
Zoro # G6524668
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-9/32" |
Size | 22mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Socket,3/8 In. D,6Pt,22mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET PIN DRIVE 3"" 100PK (794)
- MILWAUKEE TOOL 15/16 in. SAE Ratcheting Combination Wrench (45-96-9230)
- DRILL AMERICA 21/64" Solid Carbide Drill Bit (DMOD21/64)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad (49-25-2001)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (BD-612)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 8 Points (ST-814)
- WILLIAMS 3/4" Drive, 1-3/4" SAE Socket, 12 Points (H-1256)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (ST-634)
- WILLIAMS 3/8" Drive, 24mm Metric Socket, 6 Points (BM-624)
- WILLIAMS 3/4" Drive, 7/8" SAE Socket, 12 Points (H-1228)
- THEXTON MANUFACTURING CO Thexton THX115 Charg-Chek Battery Tester (THX115)
- Williams Sockets & Ratchets