Shop All Sockets
Williams
3/8" Drive, 20mm Metric Socket, 6 Points
Mfr # BM-620
Zoro # G7169185
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-7/32" |
Size | 20mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Socket,3/8 In. D,6Pt,20mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3187)
- HAKKO/CHP Very Fine Point Tweezer, Long, Thin (SS-SA)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 23/64 (CXDSR3594AP)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- WILLIAMS 3/8" Drive, 17/32" SAE Socket, 12 Points (B-1217)
- WILLIAMS 3/8" Drive, 9/32" SAE Socket, 4, 8 Points (B-409)
- WILLIAMS 3/8" Drive, 22mm Metric Socket, 6 Points (BM-622)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 8 Points (ST-818)
- WILLIAMS 1/2" Drive, 3/8" SAE Socket, 12 Points (32212-TH)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 12 Points (ST-1224)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- Williams Sockets