Shop All Sockets
Williams
3/8" Drive, 19mm Metric Socket, 6 Points
Mfr # BM-619
Zoro # G6524686
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-3/16" |
Size | 19mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Description
Socket,3/8 In. D,6Pt,19mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS Combination Speed Wrench Set, SAE 15 Piece (A13102SR)
- PORTER-CABLE 3 Amp Electric Oscillating Multi-Tool Kit with 31 Accessories (PCE605K)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- OX TOOLS Pro 4-1/2"x15" (112x380mm) Wood Float - OX Grip (OX-P012215)
- WILLIAMS 1/4" Drive, 7/32" SAE Socket, 6 Points (MD-607)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 8 Points (ST-814)
- WILLIAMS 1/4" Drive, 14mm Metric Socket, 6 Points (MM-614)
- WILLIAMS 1/4" Drive, 7mm Metric Socket, 6 Points (MM-607)
- WILLIAMS 1/2" Drive, 19mm Metric Socket, 12 Points (STM-1219)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 6 Points (JHWM-608)
- TEKTON 3/8 Inch Drive x 13 mm Deep 6-Point Socket (SHD13113)
- Williams Sockets