Shop All Sockets
Williams
3/8" Drive, 17/32" SAE Socket, 12 Points
Mfr # B-1217
Zoro # G6524966
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/32" |
Size | 17/32" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Description
Socket,3/8 In. D,12Pt,17/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips Square-Driv 2-2 Power Bit x 3-1 (190PSD22)
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404056)
- EKLIND Screwdriver, Ball End, 5 1/2" L (91602)
- KLEVER Hook-Style Safety Cutter Safety Recessed, 7 in L (KCJ-XC-30R)
- WILLIAMS 3/8" Drive, 1/2" SAE Socket, 12 Points (B-1216)
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (BD-630)
- WILLIAMS Williams Standard Socket, 1/2"D, 8Pt, 1-1/8 (ST-836)
- WILLIAMS 1/2" Drive, 13/16" SAE Socket, 6 Points (SD-626)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BM-607)
- KO-KEN Socket 21/32 6 Point 77mm 1/2 Sq. Drive (24300A-21/32)
- Williams Sockets