Shop All Sockets
Williams
3/8" Drive, 16mm Metric Socket, 12 Points
Mfr # BM-1216
Zoro # G7135810
original price:
$6.65
6% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/8" |
Size | 16mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Socket,3/8 In. D,12Pt,16mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., HSK40E (E40.140.3/8Z)
- STARRETT 12 ft. Tape Measures, 1/2" Blade (KTX12-12-N)
- K-TOOL INTERNATIONAL Snap Ring Plier Kit, Universal, 12 pcs. (KTI-55112)
- STABILA Level, Aluminum, Magnetic (29940)
- WILLIAMS 3/8" Drive, 9/32" SAE Socket, 4, 8 Points (B-409)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BMD-619)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 12 Points (30810)
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 6 Points (MM-613)
- WILLIAMS 1/2" Drive, 20mm Metric Socket, 6 Points (32520)
- URREA 1/2" drive spline short socket #30 (5430SPL)
- Williams Sockets