Shop All Sockets
Williams
3/8" Drive, 1/4" SAE Socket, 6 Points
Mfr # BD-608
Zoro # G7147415
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/8" |
Size | 1/4" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Tether Ready | No |
Description
Deep Socket,3/8 In. D,6Pt,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Protractor, 12" L, Stainless steel (2176-300)
- HUSQVARNA IGNITION MODULE ASSY, K970 (594729602)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4620)
- JOHNSON LEVEL & TOOL Stair Gauge Set (405)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (BD-612)
- WILLIAMS 3/8" Drive, 11/16" SAE Socket, 12 Points (BD-1222)
- WILLIAMS 3/4" Drive, 20mm Metric Socket, 12 Points (33620)
- WILLIAMS 1/2" Drive, 13/16" SAE Socket, 8 Points (ST-826)
- WILLIAMS 3/8" Drive, 7/8" SAE Socket, 6 Points (BD-628)
- WILLIAMS 3/8" Drive, 5/8" SAE Socket, 12 Points (BD-1220)
- K-TOOL INTERNATIONAL 3/8" Drive, 24mm Metric Socket, 6 Points (KTI-27124)
- Williams Sockets & Ratchets