Shop All Sockets
Williams
3/8" Drive, 1/4" SAE Socket, 12 Points
Mfr # BD-1208
Zoro # G6526427
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/8" |
Size | 1/4" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Description
Deep Socket,3/8 In. D,12Pt,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, BS, 48x5" (CC834B-01)
- SITEPRO 32 oz. Brass Plumb Bob (15-032)
- LENOX Hole Saw (LXAH3PSET6)
- KLEIN TOOLS 3/8IN Keystone-Tip Screwdriver 3/8" Square (BD412)
- WILLIAMS 3/8" Drive, 5/16" SAE Socket, 12 Points (BD-1210)
- WILLIAMS Socket, 1 1/16 Inch OAL, Penta, 3/8 Inch Dr, 51/64 Inch Size (JHWBB-526)
- WILLIAMS Socket, 3 1/4 Inch OAL, Deep, 1/2 Inch Dr, 3/4 Inch Size (JHW14-624)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BM-606)
- WILLIAMS 3/8" Drive, 1/2" SAE Socket (TS38500)
- WILLIAMS Williams Black Penta Socket. 3/8" D (BB-526)
- TEKTON 3/8 Inch Drive x 7 mm 12-Point Socket (SHD12307)
- Williams Sockets