Shop All Sockets
Williams
3/8" Drive, 13mm Metric Socket, 6 Points
Mfr # BMD-613
Zoro # G7076898
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/8" |
Size | 13mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Deep Socket,3/8 In. D,6Pt,13mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs (J6072C)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 8 in L (8408)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30758P)
- CEDARBERG Snap-Loc Systems ™ 1/4 System 1/8 Nozzle Pac of 4 (8425-15)
- WILLIAMS 3/8" Drive, 9mm Metric Socket, 6 Points (BMD-609)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BMD-606)
- WILLIAMS 3/8" Drive, 8mm Metric Socket, 6 Points (BMD-608)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 6 Points (BD-618)
- WILLIAMS 1/2" Drive, 27mm Metric Socket, 6 Points (32527)
- WILLIAMS 1/4" Drive, 1/8" SAE Socket, 6 Points (M-604)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 13/16" (CDDS32N)
- Williams Sockets