Shop All Sockets
Williams
3/8" Drive, 13mm Metric Socket, 6 Points
Mfr # BM-613
Zoro # G7064690
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/32" |
Size | 13mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Product Type | Socket,3/8" D,6Pt,13mm |
Description
Socket,3/8 In. D,6Pt,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E278)
- GUARDAIR Thumb Lever Air Gun, 6" Extension, Max. dBA: 104 (970006S)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- DRILL AMERICA 47/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F47/64)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BM-610)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BM-606)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BM-607)
- WILLIAMS 3/8" Drive, 7/8" SAE Socket, 6 Points (BD-628)
- WILLIAMS 3/8" Drive, 5/8" SAE Socket, 12 Points (BD-1220)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BMD-619)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 1/2 In Socket Imp 1/2, M802 (M802)
- Williams Sockets & Ratchets