Shop All Sockets
Williams
3/8" Drive, 13/16" SAE Socket, 12 Points
Mfr # BD-1226
Zoro # G6526348
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-3/4" |
Size | 13/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Description
Deep Socket,3/8 In. D,12Pt,13/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7- mm Bolt Biter™ Nut Extractor & Driver (86174)
- HUSQVARNA KIT, TUBING 1/4 IDx3/8OD (597642601)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110-R)
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 6 Points (MM-613)
- WILLIAMS 3/8" Drive, 16mm Metric Socket, 12 Points (BM-1216)
- WILLIAMS 3/8" Drive, 7/8" SAE Socket, 12 Points (31428-TH)
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 12 Points (BD-1224)
- WILLIAMS 1/2" Drive, 17mm Metric Socket (TS51669)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- Williams Sockets