Shop All Sockets
Williams
3/8" Drive, 13/16" SAE Socket, 12 Points
Mfr # B-1226
Zoro # G6525018
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/4" |
Size | 13/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Socket,3/8 In. D,12Pt,13/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8041)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- DASCO PRO Cold Chisel, 3/4" Tip x 7-1/8" L (408)
- BIG HORN 3-1/2 Inch Stainless Steel J-Roller (19598)
- WILLIAMS 3/8" Drive, 8mm Metric Socket, 6 Points (BMD-608)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (ST-1225)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 12 Points (30810)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (ST-1234)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 12 Points (ST-1240)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BMD-613)
- KO-KEN Socket 1/2 12 Point 38mm 1/2 Sq. Drive (14405A-1/2)
- Williams Sockets & Ratchets