Shop All Sockets
Williams
3/8" Drive, 1/2" SAE Socket
Mfr # TS38500
Zoro # G6524211
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Salvage/Damaged Fastener
- SAE or Metric SAE
- Overall Length 1-1/4"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/4" |
Size | 1/2" |
Details
Socket Type | Salvage/Damaged Fastener |
SAE or Metric | SAE |
Finish | Black Industrial |
Item | Williams Socket |
Sub-Category | Williams |
Description
Turbosocket,3/8 In. D,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 21/32 in Needle Nose Plier Dipped Handle (98 62 02)
- TEKTON Hard Handle Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV42505)
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35121)
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BM-620)
- WILLIAMS 3/8" Drive, 9mm Metric Socket, 6 Points (BMD-609)
- WILLIAMS 3/8" Drive, T40 SAE Socket (35185)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BMD-619)
- MILWAUKEE TOOL 1/4 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9036)
- Williams Sockets & Ratchets