Shop All Sockets
Williams
3/8" Drive, 1/2" SAE Socket, 6 Points
Mfr # BD-616
Zoro # G7089516
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/8" |
Size | 1/2" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Tether Ready | No |
Product Type | Deep Socket,3/8" D,6Pt,1/2" |
Description
When you need to remove a bolt or nut, this Williams BD-616 Deep Socket is the tool for the job. It has six points and a high polished chrome finish. This deep socket has a 3/8" drive size and 1/2" SAE size. The high polished chrome finish offers corrosion resistance and durability. With six points, it is easy to fit into tight spaces and provides maximum torque. The Williams BD-616 Deep Socket will be your go-to socket when you need to remove bolts or nuts in tight spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/2" to 2" EMT Roller Support (_2-1100)
- HHIP 3/4-14 NPT High Speed Steel Taper Pipe Tap (1011-3230)
- WILLIAMS 1/4" Drive, 3/8" SAE Socket, 8 Points (M-812)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs (49-66-7018)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 12 Points (BM-1213)
- WILLIAMS 3/8" Drive, 13/16" SAE Socket, 12 Points (BD-1226)
- WILLIAMS Williams Flex Handle, 3/4" D, 22-1/8 (H-41AA)
- WILLIAMS 3/8" Drive, 11/16" SAE Socket, 12 Points (BD-1222)
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 12 Points (31812)
- WILLIAMS 1/2" Drive, 17mm Metric Socket, 6 Points (32517)
- WESTWARD 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (33M341)
- Williams Sockets