Shop All Sockets
Williams
3/8" Drive, 10mm Metric Socket, 6 Points
Mfr # BMD-610
Zoro # G6526086
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/8" |
Size | 10mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Deep Socket,3/8" D,6Pt,10mm |
Description
Deep Socket,3/8 In. D,6Pt,10mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.70mm (45862)
- V-8 TOOLS 24MM COMBO WRENCH (V8T91024)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3028.04)
- EAZYPOWER Chuck Key 4-Sided, #1, #2, #3, #4 (88149/B)
- WILLIAMS 3/8" Drive, 8mm Metric Socket, 6 Points (BMD-608)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BMD-613)
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 6 Points (BMD-612)
- WILLIAMS 3/8" Drive, 22mm Metric Socket, 6 Points (BM-622)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 12 Points (MD-1218)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (ST-634)
- URREA 3/8"drive, 7mm, 6 point deep socket. (5007HM)
- Williams Sockets