Shop All Sockets
Williams
3/8" Drive, 1" SAE Socket, 6 Points
Mfr # B-632
Zoro # G6524817
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-13/32" |
Size | 1" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Socket,3/8 In. D,6Pt,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Rapid Box Slant Front Power Tool Box, Steel, Gray, 26 in W x 18 in D x 19 in H (941805E)
- TEKTON 1/2 Inch Drive x E20 External Star Impact Socket (SID22420)
- VAUGHAN 48 Inch Pry Crow Bar with Nail Puller and Curved Handle (050008)
- SATA SAE Combination Ratcheting Wrench Set, 7 (ST09023SJ)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 12 Points (ST-1220)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- WILLIAMS Socket, 1 1/16 Inch OAL, Penta, 3/8 Inch Dr, 51/64 Inch Size (JHWBB-526)
- WILLIAMS Williams Standard Socket, 1/2"D, 8Pt, 1-1/8 (ST-836)
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 12 Points (BD-1224)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 8 Points (ST-840)
- KO-KEN Socket TORX E32 60mm 3/4 Sq. Drive (16425-E32)
- Williams Sockets & Ratchets