Shop All Bit Sockets
Williams
3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts
Mfr # 35131
Zoro # G7129781
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Long Ball Tip Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 35131
- Zoro # G7129781
- UPC # 662459317568
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 5" |
Size | 9/64" |
Details
Socket Type | Long Ball Tip Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Ball Hex Bit Socket |
SAE or Metric | SAE |
Category Type | Socket Bits |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Hex Bit Ball End Socket,3/8" D,9/64" |
Description
Hex Bit Ball End Socket,3/8 In. D,9/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.1-32-19-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-32-19-1/4-55)
- BIG HORN Replacement Nylon Face for 1-Inch Hammer Head (19093)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT06)
- SWE-TECH 3C Network and Phone RJ11/RJ12/RJ22/RJ45 Crimp Tool by Platinum Tools (FWT12503C)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35121)
- WILLIAMS 1/2" Dr, 12mm Size, Metric Williams Hex Bit Socket, 6 Pts (35296)
- WILLIAMS 1/4" Dr, 1/16" Size, SAE Hex Bit Socket, 6 Pts (MA-2A)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Williams Hex Bit Socket, 6 Pts (35111)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts (BA-5A)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (SA-16A)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 4 13/16 in L (54TM69)
- Williams Sockets & Ratchets