Shop All Bit Sockets
Williams
3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts
Mfr # 35121
Zoro # G7089507
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Ball Tip Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 1-27/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 35121
- Zoro # G7089507
- UPC # 662459351210
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-27/32" |
Size | 9/64" |
Details
Socket Type | Ball Tip Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Ball Hex Bit Socket |
SAE or Metric | SAE |
Category Type | Socket Bits |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Ball Hex Bit Socket,3/8" D,9/64" |
Description
Ball Hex Bit Socket,3/8 In. D,9/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBK)
- SEYMOUR MIDWEST 3 1/8 lb Garden Hoe Mattock, 51 in L Wood Handle (85529GRA)
- MAYHEW PRO Diamond Point Chisel, 3/8in x 7in, Steel (10604)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89 (341-R)
- WILLIAMS Williams Torx Bit Socket, 3/8" D, T47 (35187)
- WILLIAMS 1/4" Dr, 0.05" Size, SAE Hex Bit Socket, 6 Pts (BITH05001)
- WILLIAMS 1/4" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (MA-3HBA)
- WILLIAMS 3/8" Dr, 2# Williams Phillips Bit Socket (BA-7A-2P)
- WILLIAMS 1/2" Dr, 5/16" Size, SAE Williams Hex Bit Socket, 6 Pts (SA-10A)
- WILLIAMS 1/2" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts, Includes: Not Applicable (SA-8A)
- CAPRI TOOLS 3/8 in Drive Long 3/8 in Hex Bit Socket (3-0618)
- Williams Sockets & Ratchets