Shop All Bit Sockets
Williams
3/8" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts
Mfr # JHWBA-5LA
Zoro # G6525797
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Long Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # JHWBA-5LA
- Zoro # G6525797
- UPC # 662459211729
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Size | 5/32" |
Details
Socket Type | Long Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Hex Bit Socket |
Category Type | Socket Bits |
SAE or Metric | SAE |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Hex Bit Socket,3/8" D Long,5/32 |
Description
Hex Bit Socket,3/8 In. D Long,5/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cam Shaft (ML36-10-0030)
- MITUTOYO Micrometer Set, 0-4 In (103-930)
- HHIP #3 X 4" High Speed Steel Center Drill & Countersink (5000-0032)
- STARRETT Clamp Post, 1-5/16" Flat or Round Cap. (PT99437)
- WILLIAMS Williams Torx Bit Socket, 1/4" D, T27 (35084)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (35202-TH)
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/16" (MA-6LA)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 1-7/8" (BA-5HBA)
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (BA-12LA)
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/32" (JHWMA-3LA)
- KO-KEN Bit Socket 3/16 Hex 60mm 1/2 Sq. Drive (4012A.60-3/16)
- Williams Bit Sockets