Shop All Bit Sockets
Williams
3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 5"
Mfr # 35132
Zoro # G7135007
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Long Ball Tip Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 35132
- Zoro # G7135007
- UPC # 662459317575
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 5" |
Size | 5/32" |
Details
Socket Type | Long Ball Tip Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Ball Hex Bit Socket |
SAE or Metric | SAE |
Category Type | Socket Bits |
Sub-Category | Williams |
Description
Hex Bit Ball End Socket,3/8 In. D,5/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/2 Hose Assembly Kit (8450-11)
- WILLIAMS Williams Enclose Head Ratchet, 1/4" D, 5" (M-52EHA)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105808)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 1/8 (63-631)
- WILLIAMS 1/4" Dr, 0.05" Size, SAE Hex Bit Socket, 6 Pts (BITH05001)
- WILLIAMS 1/4" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts, Overall Length: 1-1/2" (MA-10A)
- WILLIAMS 1/2" Dr, 8mm Size, Metric Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35274)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- WILLIAMS 3/8" Dr, 6mm Size, Metric Hex Bit Socket, 6 Pts (35172)
- WILLIAMS 1/4" Dr, 7/32" Size, SAE Hex Bit Socket, 6 Pts (MA-7LA)
- APEX TOOL GROUP Mag Bit Hld 1/4Hexdr 1/4 Hex 2-61/64 Oal (M-490)
- Williams Bit Sockets