Shop All Bit Sockets
This Product is Discontinued
Williams
3/8" Dr, 5/3" Size, SAE Hex Bit Socket, 6 Pts (Discontinued)
Mfr # 35112
Zoro # G6523800
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Long Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 35112
- Zoro # G6523800
- UPC # 662459317650
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Size | 5/3" |
Details
Socket Type | Long Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Hex Bit Socket |
Category Type | Socket Bits |
Sub-Category | Williams |
SAE or Metric | SAE |
Tether Ready | No |
Product Type | Long Hex Bit Socket,3/8" D,5/32" |
Description
Long Hex Bit Socket,3/8 In. D,5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.