Shop All Bit Sockets
Williams
3/8" Dr, 3/16" Williams Phillips Bit Socket
Mfr # BA-5A-1S
Zoro # G6524266
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Screwdriver Bit
- Finish High Polished Chrome
- Overall Length 1-13/16"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BA-5A-1S
- Zoro # G6524266
- UPC # 662459211903
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-13/16" |
Size | 3/16" |
Details
Socket Type | Screwdriver Bit |
Finish | High Polished Chrome |
Item | Phillips Bit Socket |
Sub-Category | Williams |
SAE or Metric | SAE |
Category Type | Socket Bits |
Description
Slot Bit Socket,3/8 In. D,3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Metric Hex Driver, Fxd ESD, Long, 1.5mm (51-2443)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease extension L.102 mm d.11, 6 mm (11011006)
- EAZYPOWER Spark Plug Tap, 18mm x 1.50mm (82576)
- MILWAUKEE TOOL 1-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8323)
- WILLIAMS 1/2" Dr, 14mm Size, Metric Hex Bit Socket, 6 Pts (35277-TH)
- WILLIAMS Williams Hex Bit Socket, 3/8" D, 9mm (35175)
- WILLIAMS 1/2" Dr, 8mm Size, Metric Williams Hex Bit Socket, 6 Pts (35294)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (35202-TH)
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35275)
- WILLIAMS 1/4" Dr, 0.05" Size, SAE Hex Bit Socket, 6 Pts (BITH05001)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/8" (80155)
- Williams Sockets & Ratchets