Shop All Bit Sockets
Williams
3/8" Dr, 3/16" Size, SAE Hex Bit Socket, 6 Pts
Mfr # JHWBA-6LA
Zoro # G6525849
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish High Polished Chrome
- Overall Length 6"
- SAE or Metric SAE
- Category Type Socket Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHWBA-6LA
- Zoro # G6525849
- UPC # 662459211736
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Size | 3/16" |
Details
Finish | High Polished Chrome |
Item | Hex Bit Socket |
SAE or Metric | SAE |
Category Type | Socket Bits |
Socket Type | Long Hex Bit |
Number of Points | 6 |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Hex Bit Socket,3/8" D Long,3/16 |
Description
Hex Bit Socket,3/8 In. D Long,3/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad (49-25-2001)
- WARNER 6" H.D. Replacement Paint & Wall Scraper Blades (11225)
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A2)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9416)
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (BA-12LA)
- WILLIAMS 3/8" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts (BA-10LA)
- WILLIAMS 1/4" Dr, 1/16" Size, SAE Hex Bit Socket, 6 Pts (MA-2A)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (35202-TH)
- WILLIAMS 1/2" Dr, 12mm Size, Metric Hex Bit Socket, 6 Pts (35276)
- WILLIAMS 3/8" Dr, 7/32" Size, SAE Hex Bit Socket, 6 Pts (BA-7A)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2" Bit Standard Length, Chrome Socket (D013066)
- Williams Sockets & Ratchets