Shop All Bit Sockets
Williams
3/8" Dr, 3/16" Size, SAE Hex Bit Socket, 6 Pts
Mfr # BA-6A
Zoro # G7042187
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 1-27/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BA-6A
- Zoro # G7042187
- UPC # 662459211637
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-27/32" |
Size | 3/16" |
Details
Socket Type | Standard Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Hex Bit Socket |
SAE or Metric | SAE |
Sub-Category | Williams |
Category Type | Socket Bits |
Tether Ready | No |
Product Type | Hex Bit Socket,3/8" D 3/16" |
Description
Hex Bit Socket,3/8 In. D 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, 1450 Groove SAE Socket (JRR50145)
- KNIPEX 4 3/4 in ESD End Cutting Nipper Uninsulated (64 32 120 ESD)
- SWANSON TOOL "BIG 12"® Speed® Square with Layout Bar & Blue Book (carded) (S0107)
- TAPCON Hammer Drill Bit, SDS, 3/16 x 5 In. (7901060)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (SA-16A)
- WILLIAMS 3/8" Dr, 8mm Size, Metric Hex Bit Socket, 6 Pts (35168)
- WILLIAMS 1/2" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts, Includes: Not Applicable (SA-8A)
- WILLIAMS 1/2" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (SA-12LA)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Williams Replacement Hex Bit, 6 Pts (BITH0401)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- ATD TOOLS ATD Tools ATD-124564 0.37 In. Drive T45 Torx Bit Socket (ATD-124564)
- Williams Bit Sockets