Shop All Bit Sockets
Williams
3/8" Dr, 1# Williams Phillips Bit Socket
Mfr # BA-7A-1P
Zoro # G7063430
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Screwdriver Bit
- Finish High Polished Chrome
- Overall Length 1-7/8"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BA-7A-1P
- Zoro # G7063430
- UPC # 662459211941
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-7/8" |
Size | 1# |
Details
Socket Type | Screwdriver Bit |
Finish | High Polished Chrome |
Item | Phillips Bit Socket |
Sub-Category | Williams |
Category Type | Socket Bits |
SAE or Metric | SAE |
Description
Phillips Bit Socket,3/8 In. D,#1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rule, Steel, 6 In, Pocket (4KU97)
- TITAN Tape Measure, 33Ft (TIT10908)
- GENERAL WIRE 50'x1/2 Flexicore Cable w/ Male & Female Ends, (50EM3)
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4587)
- WILLIAMS 3/8" Dr, 7/32" Size, SAE Hex Bit Socket, 6 Pts (BA-7A)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Williams Hex Bit Socket, 6 Pts (35111)
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35295)
- WILLIAMS 1/2" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (SA-12LA)
- WILLIAMS Socket Bit, 3/4 Inch Dr, 1 1/8 Inch Size, Hex, SAE (JHW38236)
- WILLIAMS 1/2" Dr, 14mm Size, Metric Williams Hex Bit Socket, 6 Pts (35297)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T47 Tip, 1 15/16 in L (53YV91)
- Williams Sockets & Ratchets