Shop All Pipe Wrenches
Williams
36" L 5" Cap. Aluminum Pipe Wrench, 36", Aluminum, Heavy Duty
Mfr # 13512
Zoro # G7068735
Item requires special delivery charges. A $26.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Overall Length 36"
- Jaw Capacity 5"
- Handle Material Aluminum
- Features Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 13512
- Zoro # G7068735
- UPC # 662459947420
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 36" |
Details
Item | Pipe Wrench,36",Aluminum,Heavy Duty |
Jaw Capacity | 5" |
Handle Material | Aluminum |
Features | Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter |
Sub-Category | Williams |
Description
Pipe Wrench,36 In.,Aluminum,Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE T-Handle Ball Hex Key, 1/4" Tip Size (33433)
- SLICE Box Cutters, Double Sided, Replaceable, Carbon Steel, Gray, Orange (10400)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x3/4x1-5/8x3-7/8 (C41527)
- DRILL AMERICA 5/8" Carbide Tipped Die Drill Bit (D/ADIE5/8)
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Cast Iron (13544)
- WILLIAMS 24" L 3-3/4" Cap. Cast Iron Pipe Wrench, 24", Cast Iron Heavy Duty (13528)
- WILLIAMS Bahco Uni Pipe Wrench 8-1/2in. (140)
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty (13504)
- WILLIAMS 24" L 3-3/4" Cap. Aluminum Pipe Wrench, 24", Aluminum Heavy Duty (13510)
- WILLIAMS 10" L 1-5/8" Cap. Aluminum Pipe Wrench Aluminum, 10" (13502)
- PETOL 10 in L 1 1/2 in Cap. Alloy Steel RW2 Refinery Wrench (RW2)
- Williams Pipe Wrenches