Shop All Universal Sockets
Williams
3/4" Drive Williams Socket SAE
Mfr # HB-140A
Zoro # G7059109
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Universal Joint
- SAE or Metric SAE
- Finish Chrome and Black Industrial
- Overall Length 4-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # HB-140A
- Zoro # G7059109
- UPC # 662459230423
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4-1/16" |
Details
Socket Type | Universal Joint |
SAE or Metric | SAE |
Finish | Chrome and Black Industrial |
Item | Williams Socket |
Sub-Category | Williams |
Category Type | Universal Joints |
Tether Ready | No |
Description
Universal Socket,3/4 In. D,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261-3)
- GEAR KEEPER Wrist Tool Lanyard, 9-1/2 in L, Strap/Ring (TA1-2003-10PK)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-20-M6-EE-55)
- SLUGGER BY FEIN Adapter, Metal Design, 3/4" Shank dia. (33498223200)
- WILLIAMS 1/2" Drive Extension SAE (S-140A)
- WILLIAMS 3/8" Drive Universal Joint SAE (B-140A-TH)
- GREY PNEUMATIC SKT 1/4" SURFACE DR MAG STD UNIV 8MM (GP908UMG)
- CTA MANUFACTURING SKT U-JOINT TORX E18 (CTA9230)
- PROTO 1/4 in Drive Flex Socket 8 mm, 6 pt, Metric (J4808AM)
- CAPRI TOOLS 3/8 in Drive 16 mm Universal Impact Socket (5-3316)
- KO-KEN Universal Socket TORX E10 33.6mm 1/4 Sq. Drive (2440T-E10)
- Williams Universal Sockets