Shop All Universal Sockets
Williams
3/4" Drive Universal Joint SAE
Mfr # H-140A
Zoro # G6527416
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Finish Chrome plated
- Overall Length 4-1/16"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # H-140A
- Zoro # G6527416
- UPC # 662459230263
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4-1/16" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Universal Joint |
Sub-Category | Williams |
Number of Pieces | 1 |
Description
Universal Joint,3/4 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 90 Deg, 1/2, Cobalt, TiN (55428-TiN)
- WIHA Slotted, Phillips Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (28791)
- CDI CDI Interchangeable Head Torque Wrench, J (10T-I)
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8713)
- WILLIAMS 3/8" Drive Universal Joint SAE (B-140A-TH)
- WILLIAMS 1/2" Drive Extension SAE (S-140A)
- GREAT NECK U Joints 3/8 Dr Universal Join (UJ38)
- SK PROFESSIONAL TOOLS 3/8" Drive Universal Joint SAE (45190)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/16" STANDARD UNIVER (GP2034U)
- CAPRI TOOLS 1/4 in Drive 12 mm Universal Socket (1-2134)
- KO-KEN Universal Socket 17mm 6 Point 69.5mm 1/2 Sq. Drive (14440M-17)
- Williams Sockets & Ratchets