Shop All Socket Sets
Williams
3/4" Drive Socket Set
Mfr # WSH-43
Zoro # G7132688
product price: $1,838.99
/ea
Free Shipping & Returns
$1,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome plated
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSH-43
- Zoro # G7132688
- UPC # 662459322036
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Overall Length | Various |
Size | 3/4" Drive Each: 7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-9/16",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",2",2-1/16",2-1/8",2-3/16",2-1/4",2-3/8" |
Details
SAE or Metric | SAE |
Item | Socket/Tool Set,3/4"D,12Pt,43 pcs.,SAE |
Number of Points | 6 |
Finish | Chrome plated |
Material | Chrome Vanadium Steel |
Socket Type | Shallow |
Includes | (1) 19" Sliding T-Handle; (1) 22" Flex Handle; (1) 20" Ratchet; (1) 3" Extension; (1) 8" Extension; (1) Universal Joint; (11) 3/4" Drive Deep Sockets of 3-1/2" Length: 7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8"; (4) 3/4" Drive Shallow Sockets of 2" Length: 3/4",13/16",7/8",15/16"; (1) 3/4" Drive Shallow Socket of 2-1/16" Length: 1"; (1) 3/4" Drive Shallow Socket of 2-1/8" Length: 1-1/16"; (1) 3/4" Drive Shallow Socket of 2-3/16" Length: 1-1/8"; (2) 3/4" Drive Shallow Sockets of 2-1/4" Length: 1-3/16",1-1/4"; (2) 3/4" Drive Shallow Sockets of 2-5/16" Length: 1-5/16",1-3/8"; (1) 3/4" Drive Shallow Socket of 2-3/8" Length: 1-7/16"; (1) 3/4" Drive Shallow Socket of 2-1/2" Length: 1-1/2"; (2) 3/4" Drive Shallow Sockets of 2-5/8" Length: 1-9/16",1-5/8"; (2) 3/4" Drive Shallow Sockets of 2-3/4" Length: 1-11/16",1-3/4"; (1) 3/4" Drive Shallow Socket of 2-7/8" Length: 1-13/16"; (1) 3/4" Drive Shallow Socket of 3" Length: 1-7/8"; (2) 3/4" Drive Shallow Sockets of 3-1/8" Length: 2",2-1/16"; (2) 3/4" Drive Shallow Sockets of 3-1/4" Length: 2-1/8",2-3/16"; (1) 3/4" Drive Shallow Socket of 3-3/8" Length: 2-1/4"; (1) 3/4" Drive Shallow Socket of 3-5/8" Length: 2-3/8"; |
Description
Socket/Tool Set,3/4 In.D,12Pt,43 pcs.,SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Al Skin Zipper2,21896 (STC21896)
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Green (1404)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-8)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- WILLIAMS 3/8" Drive Socket Set (50663)
- WILLIAMS 3/8" Drive Metric, 14 pcs (31936)
- WILLIAMS 1/2" Drive SAE, 14 pcs (WSS-14HRC)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set Metric, SAE 50 Pieces 5 mm to 15 mm, 5/32 in to 9/16 in , Chrome (48-22-9004)
- Williams Socket Sets