Shop All Socket Sets
Williams
3/4" Drive Socket Set
Mfr # WSH-22TB
Zoro # G7150486
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Grade Chrome Vanadium Steel
- Number of Points 12
- Finish Chrome plated
- Drive Size 3/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSH-22TB
- Zoro # G7150486
- UPC # 662459328236
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Overall Length | Various |
Size | 7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-9/16",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",2" |
Details
Material | High-Grade Chrome Vanadium Steel |
Number of Points | 12 |
Finish | Chrome plated |
SAE or Metric | SAE |
Includes | (2) 3/4" Drive Shallow Sockets Of 2" Length: 7/8",15/16"; (1) 3/4" Drive Shallow Sockets Of 2 1/16" Length: 1"; (1) 3/4" Drive Shallow Sockets Of 2 1/8" length: 1 1/16"; (1) 3/4" Drive Shallow Sockets Of 2 3/16" Length: 1 1/8"; (1) 3/4" Drive Shallow Sockets Of 2 1/4" Length: 1 1/4; (2) 3/4" Drive Shallow Sockets Of 2 5/16" Length: 1-5/16",1-3/8"; (1) 3/4" Drive Shallow Sockets Of 2 3/8" Length: 1 7/16"; (1) 3/4" Drive Shallow Sockets Of 2 1/2" Length: 1 1/2"; (1) 3/4" Drive Shallow Sockets Of 2 5/8" Length : 1 5/8"; (2) 3/4" Drive Shallow Sockets Of 2 3/4" Length: 1-11/16",1-3/4"; (1) 3/4" Drive Shallow Sockets Of 2 7/8" Length: 1 13/16"; (1) 3/4" Drive Shallow Sockets Of 3" Length: 1 7/8"; (1) 3/4" Drive Shallow Sockets Of 3 1/8" Length: 2";22" Flex Handle,20" Ratchet,3" Extension,8" Extension,8" Extension,16" Extension,Universal Joint With TB-49 Metal Box |
Socket Type | Shallow |
Item | Socket Tool Set,3/4" D,12Pt,22pcs.,SAE |
Tether Ready | No |
Product Type | Socket Tool Set,3/4" D,12Pt,22pcs.,SAE |
Description
Socket Tool Set,3/4 In. D,12Pt,22pcs.,SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5960)
- EAZYPOWER Titanium Drill Bit, 5/16", 135SP, M2 HSS (87086)
- TOOLFLEX Yellow Hooks for 21.5" or 37", PK3 (P01H-7)
- FLEMING SUPPLY Fleming Supply 52 Piece 1/4, 3/8 and 1/2 Drive Socket Set SAE and Metric (769983NYI)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS 3/8" Drive Socket Set (50663)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 1/4" Drive Socket Set (30925)
- WILLIAMS 3/8" Drive Metric, 14 pcs (31936)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- WRIGHT TOOL SKT SET 3/8" DR.12 PC 12 Pt Metric Std. (WR349)
- Williams Sockets & Ratchets