Shop All Socket Sets
Williams
3/4" Drive Socket Set
Mfr # WSH-16TB
Zoro # G7042430
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",2"
- Includes (2) 3/4" Shallow Sockets of 2" Length: 7/8",15/16"; (1) 3/4" Shallow Socket of 2-1/16" Length: 1"; (1) 3/4" Shallow Socket of 2-1/8" Length: 1-1/16"; (1) 3/4" Shallow Socket of 2-3/16" Length: 1-1/8"; (1) 3/4" Shallow Socket of 2-1/4" Length: 1-1/4"; (2) 3/4" Shallow Socket of 2-5/16" Length: 1-5/16",1-3/8"; (1) 3/4" Shallow Socket of 2-3/8" Length: 1-7/16"; (1) 3/4" Shallow Socket of 2-1/2" Length: 1-1/2"; (1) 3/4" Shallow Socket of 2-5/8" Length: 1-5/8"; (1) 3/4" Shallow Socket of 2-3/4" Length: 1-11/16"; (1) 3/4" Shallow Socket of 2-3/4" Length: 1-3/4"; (1) 3/4" Shallow Socket of 2-7/8" Length: 1-13/16"; (1) 3/4" Shallow Socket of 3" Length: 1-7/8"; (1) 3/4" Shallow Socket of 3-1/8" Length: 2"; (1) Tool Box
- Socket Type Shallow
- Drive Size 3/4"
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSH-16TB
- Zoro # G7042430
- UPC # 662459918307
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",2" |
Drive Size | 3/4" |
Overall Length | Various |
Details
Includes | (2) 3/4" Shallow Sockets of 2" Length: 7/8",15/16"; (1) 3/4" Shallow Socket of 2-1/16" Length: 1"; (1) 3/4" Shallow Socket of 2-1/8" Length: 1-1/16"; (1) 3/4" Shallow Socket of 2-3/16" Length: 1-1/8"; (1) 3/4" Shallow Socket of 2-1/4" Length: 1-1/4"; (2) 3/4" Shallow Socket of 2-5/16" Length: 1-5/16",1-3/8"; (1) 3/4" Shallow Socket of 2-3/8" Length: 1-7/16"; (1) 3/4" Shallow Socket of 2-1/2" Length: 1-1/2"; (1) 3/4" Shallow Socket of 2-5/8" Length: 1-5/8"; (1) 3/4" Shallow Socket of 2-3/4" Length: 1-11/16"; (1) 3/4" Shallow Socket of 2-3/4" Length: 1-3/4"; (1) 3/4" Shallow Socket of 2-7/8" Length: 1-13/16"; (1) 3/4" Shallow Socket of 3" Length: 1-7/8"; (1) 3/4" Shallow Socket of 3-1/8" Length: 2"; (1) Tool Box |
Socket Type | Shallow |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Item | Standard Socket Set,3/4Dr,12Pt,16pcs. |
Number of Points | 12 |
Description
Standard Socket Set,3/4Dr,12Pt,16pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/4" dia. (HS1EL-1/4-82)
- DYNABRADE SANDER BOARD DYNALINE IN-LINE 8" NON-VAC (DB57400)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 13/32 (C23367)
- ZORO SELECT Squeezer Die, 1/8 Dia, 5/8, Tubular Roll (SQ-5-11)
- WILLIAMS 3/8" Drive Socket Set (31904)
- WILLIAMS Socket/Tool Set, 17 Pieces, 6-Point, 1/4 Inch Dr (JHWMSM17HFTB)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- SK HAND TOOLS Socket Set, 13 Piece Classic 3/8 Fractio (94513)
- Williams Socket Sets