Shop All Socket Sets
Williams
3/4" Drive Socket Set
Mfr # WSH-16RC
Zoro # G6527346
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Finish High Polished Chrome
- Includes (2) 3/4" Drive Shallow Sockets of 2" Length: 7/8",15/16"; (1) 3/4" Drive Shallow Socket of 2-1/16" Length: 1"; (1) 3/4" Drive Shallow Socket of 2-1/8" Length: 1-1/16"; (1) 3/4" Drive Shallow Socket of 2-3/16" Length: 1-1/8"; (1) 3/4" Drive Shallow Socket of 2-1/4" Length: 1-1/4"; (2) 3/4" Drive Shallow Sockets of 2-5/16" Length: 1-3/8",1-7/16"; (1) 3/4" Drive Shallow Socket of 2-1/2" Length: 1-1/2"; (1) 3/4" Drive Shallow Socket of 2-5/8" Length: 1-5/8"; (2) 3/4" Drive Shallow Sockets of 2-2/4" Length: 1-11/16",1-3/4"; (1) 3/4" Drive Shallow Socket of 2-7/8" Length: 1-13/16"; (1) 3/4" Drive Shallow Socket of 3" Length: 1-7/8"; (1) 3/4" Drive Shallow Socket of 3-1/8" Length: 2"; (1) Clip Rails
- Number of Points 12
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSH-16RC
- Zoro # G6527346
- UPC # 662459929440
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Overall Length | Various |
Size | 7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",2" |
Details
Finish | High Polished Chrome |
Includes | (2) 3/4" Drive Shallow Sockets of 2" Length: 7/8",15/16"; (1) 3/4" Drive Shallow Socket of 2-1/16" Length: 1"; (1) 3/4" Drive Shallow Socket of 2-1/8" Length: 1-1/16"; (1) 3/4" Drive Shallow Socket of 2-3/16" Length: 1-1/8"; (1) 3/4" Drive Shallow Socket of 2-1/4" Length: 1-1/4"; (2) 3/4" Drive Shallow Sockets of 2-5/16" Length: 1-3/8",1-7/16"; (1) 3/4" Drive Shallow Socket of 2-1/2" Length: 1-1/2"; (1) 3/4" Drive Shallow Socket of 2-5/8" Length: 1-5/8"; (2) 3/4" Drive Shallow Sockets of 2-2/4" Length: 1-11/16",1-3/4"; (1) 3/4" Drive Shallow Socket of 2-7/8" Length: 1-13/16"; (1) 3/4" Drive Shallow Socket of 3" Length: 1-7/8"; (1) 3/4" Drive Shallow Socket of 3-1/8" Length: 2"; (1) Clip Rails |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Item | Standard Socket Set,3/4Dr,12Pt,16pcs. |
Socket Type | Shallow |
SAE or Metric | SAE |
Tether Ready | No |
Product Type | Standard Socket Set,3/4Dr,12Pt,16pcs. |
Description
Standard Socket Set,3/4Dr,12Pt,16pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Pig Universal Medium-Weight Absorbent Mat Roll, 30"X150' (180 Pads (NPG25400)
- CAPRI TOOLS 1/4 in Drive 4 mm 12-Point Metric Deep Socket (CP16164)
- IGAGING Bluetooth Smart Adapter Dongle - 35-BT-28 (35-BT-28)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13113)
- WILLIAMS Williams Deep Socket Set, 1/2" D, 6Pt 23pcs. Metric (32945)
- WILLIAMS 1/2" Drive Socket Set (50609)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- WILLIAMS 3/8" Drive Ball Hex Socket Set (WSBB-7RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- MILWAUKEE TOOL 3/8" Drive Ratchet & Socket Set, Metric, 32 pcs (48-22-9482)
- Williams Socket Sets