Shop All Socket Sets
Williams
3/4" Drive Socket Set
Mfr # WSH-13TB
Zoro # G7082349
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 20" Ratchet; (1) 8" Extension; (2) 3/4" Drive Shallow Sockets of 2" Length: 7/8",15/16"; (1) 3/4" Drive Shallow Socket of 2-1/16" Length: 1"; (1) 3/4" Drive Shallow Socket of 2-1/8" Length: 1-1/16"; (1) 3/4" Drive Shallow Socket of 2-3/16" Length: 1-1/8"; (1) 3/4" Drive Shallow Socket of 2-3/16" Length: 1-1/8"; (1) 3/4" Drive Shallow Socket of 2-1/4" Length: 1-1/4"; (2) 3/4" Drive Shallow Sockets of 2-5/16" Length: 1-5/16",1-3/8"; (1) 3/4" Drive Shallow Socket of 2-3/8" Length: 1-7/16"; (1) 3/4" Drive Shallow Socket of 2-1/2" Length: 1-1/2"; (1) 3/4" Drive Shallow Socket of 2-5/8" Length: 1-5/8"; (1) Metal Tool Box
- Number of Points 12
- Material Chrome Vanadium Steel
- Size 7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8"
- Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSH-13TB
- Zoro # G7082349
- UPC # 662459328229
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8" |
Drive Size | 3/4" |
Overall Length | Various |
Details
Includes | (1) 20" Ratchet; (1) 8" Extension; (2) 3/4" Drive Shallow Sockets of 2" Length: 7/8",15/16"; (1) 3/4" Drive Shallow Socket of 2-1/16" Length: 1"; (1) 3/4" Drive Shallow Socket of 2-1/8" Length: 1-1/16"; (1) 3/4" Drive Shallow Socket of 2-3/16" Length: 1-1/8"; (1) 3/4" Drive Shallow Socket of 2-3/16" Length: 1-1/8"; (1) 3/4" Drive Shallow Socket of 2-1/4" Length: 1-1/4"; (2) 3/4" Drive Shallow Sockets of 2-5/16" Length: 1-5/16",1-3/8"; (1) 3/4" Drive Shallow Socket of 2-3/8" Length: 1-7/16"; (1) 3/4" Drive Shallow Socket of 2-1/2" Length: 1-1/2"; (1) 3/4" Drive Shallow Socket of 2-5/8" Length: 1-5/8"; (1) Metal Tool Box |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Item | Socket Tool Set,3/4" D,12Pt,13pcs.,SAE |
SAE or Metric | SAE |
Socket Type | Shallow |
Finish | High Polished Chrome |
Description
Socket Tool Set,3/4 In. D,12Pt,13pcs.,SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3160)
- CARHARTT Firm Duck Half Apron, Black, Medium, (A09-BLKM)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMX, .5, PCD (NFCCMX32.50.5-DA1000)
- UNIBOR 20mm x 25mm - M2 (MMS20)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch (MSS-33FTB)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11HRC)
- WILLIAMS 1/2" Drive SAE, 14 pcs (WSS-14HRC)
- WESTWARD 1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome (4LXC7)
- Williams Sockets & Ratchets