Shop All Socket Sets
Williams
3/4" Drive Socket Set
Mfr # WSH-13
Zoro # G7141760
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type Shallow
- Finish Chrome plated
- Overall Length Various
- Drive Size 3/4"
- Size 7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSH-13
- Zoro # G7141760
- UPC # 662459322005
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 3/4" |
Size | 7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8" |
Details
Socket Type | Shallow |
Finish | Chrome plated |
Item | Socket/Tool Set,3/4" D,12Pt,13pcs.,SAE |
Number of Points | 12 |
SAE or Metric | SAE |
Includes | (2) 3/4" Drive Shallow Sockets Of 2" Length: 7/8",15/16"; (1) 3/4" Drive Shallow Sockets Of 2 1/16" Length: 1"; (1) 3/4" Drive Shallow Sockets Of 2 1/8" Length: 1 1/16"; (1) 3/4" Drive Shallow Sockets Of 2 13/16" Length: 1 1/8"; (1) 3/4" Drive Shallow Sockets Of 2 1/4"Length: 1 1/4"; (1) 3/4" Drive Shallow Sockets Of 2 5/16" Length: 1 3/8"; (1) 3/4" Drive Shallow Sockets Of 1 7/16" Length: 2 3/8"; (1) 3/4" Drive Shallow Sockets Of 2 1/2"Length: 1 1/2"; (1) 3/4" Drive Shallow Sockets Of 2 5/8" Length: 1 5/8"; 20" Ratchet,8" Extension |
Material | High-Grade Chrome Vanadium Steel |
Description
Socket/Tool Set,3/4 In. D,12Pt,13pcs.,SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Orange Sticks, Pointed/Flat, PK10 (S-389/10)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- OX TOOLS 4-Piece Framer's Rig - Oil Tanned Leather (OX-P263605)
- SCHUMACHER ELECTRIC 15 Amp ChargerMaintainer (SCUSC1355)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-9RC)
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- SURTEK Round head ratchet 1/2” (F5852A)
- Williams Socket Sets