Shop All Socket Sets
Williams
3/4" Drive Socket Set
Mfr # MSH-20TB
Zoro # G7154966
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) 3/4" Drive Shallow Sockets Of 2" Length: 19mm,22mm,24mm,27mm; (1) 3/4" Drive Shallow Sockets Of 2 7/32" Length: 30mm; (1) 3/4" Drive Shallow Sockets Of 2 1/4" Length: 32mm; (2) 3/4" Drive Shallow Sockets Of 2 5/16" Length: 35mm,36mm; (1) 3/4" Drive Shallow Sockets Of 2 1/2" Length: 38mm; (1) 3/4" Drive Shallow Sockets Of 2 5/8" Length: 41mm; (1) 3/4" Drive Shallow Sockets Of 3 1/8" Length: 46mm; (1) 3/4" Drive Shallow Sockets Of 3" Length: 50mm; (2) 3/4" Drive Shallow Sockets Of 3 1/4" Length: 54mm,55mm; (1) 3/4" Drive Shallow Sockets Of 3 5/8" Length: 60mm; ,22" Flex Handle,20" Ratchet,8" Extension,16" Extension,Universal Joint With TB-49 Metal Box
- Overall Length Various
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSH-20TB
- Zoro # G7154966
- UPC # 662459323828
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Size | 19mm,22mm,24mm,27mm,30mm,32mm,35mm,36mm,38mm,41mm,46mm,50mm,54mm,55mm,60mm |
Drive Size | 3/4" |
Details
Includes | (4) 3/4" Drive Shallow Sockets Of 2" Length: 19mm,22mm,24mm,27mm; (1) 3/4" Drive Shallow Sockets Of 2 7/32" Length: 30mm; (1) 3/4" Drive Shallow Sockets Of 2 1/4" Length: 32mm; (2) 3/4" Drive Shallow Sockets Of 2 5/16" Length: 35mm,36mm; (1) 3/4" Drive Shallow Sockets Of 2 1/2" Length: 38mm; (1) 3/4" Drive Shallow Sockets Of 2 5/8" Length: 41mm; (1) 3/4" Drive Shallow Sockets Of 3 1/8" Length: 46mm; (1) 3/4" Drive Shallow Sockets Of 3" Length: 50mm; (2) 3/4" Drive Shallow Sockets Of 3 1/4" Length: 54mm,55mm; (1) 3/4" Drive Shallow Sockets Of 3 5/8" Length: 60mm; ,22" Flex Handle,20" Ratchet,8" Extension,16" Extension,Universal Joint With TB-49 Metal Box |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Chrome plated |
Material | Chrome Vanadium Steel |
Item | Socket/Tool Set,3/4" D,12Pt,20pcs.,Met |
Socket Type | Drive Tool Set with Metal BOx |
Description
Socket/Tool Set,3/4 In. D,12Pt,20pcs.,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 1/2" Drive Reducer, SAE, 1 pcs (59869-G)
- WIHA Box End Wrench, SAE, 11/16" Head Sz, 12 pt. (21054)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2315SV-200)
- RECOIL Threaded Insert Tool (2KPHC-3)
- WILLIAMS 1/2" Drive Socket Set (50609)
- WILLIAMS 1/2" Drive Shallow Socket Set (MSS-24RC)
- WILLIAMS 3/8" Drive Socket Set (31904)
- WILLIAMS 1/2" Drive SAE, 14 pcs (WSS-14HRC)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- STEEL GRIP Steel Grip DR62422 31 Piece Socket Set (2366417)
- Williams Sockets & Ratchets