Shop All Socket Sets
Williams
3/4" Drive Socket Set
Mfr # MSH-20
Zoro # G7151466
product price: $1,091.99
/ea
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19mm,22mm,24mm,27mm,30mm,32mm,35mm,36mm,38mm,41mm,46mm,50mm,54mm,55mm,60mm
- SAE or Metric Metric
- Overall Length Various
- Drive Size 3/4"
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSH-20
- Zoro # G7151466
- UPC # 662459323804
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 19mm,22mm,24mm,27mm,30mm,32mm,35mm,36mm,38mm,41mm,46mm,50mm,54mm,55mm,60mm |
Overall Length | Various |
Drive Size | 3/4" |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Includes | (4) 3/4" Drive Shallow Sockets Of 2" Length: 19mm,22mm,24mm,27mm; (1) 3/4" Drive Shallow Sockets Of 2 7/32" Length: 30mm; (1) 3/4" Drive Shallow Sockets Of 2 1/4" Length: 32mm; (2) 3/4" Drive Shallow Sockets Of 2 5/16" Length: 35mm,36mm; (1) 3/4" Drive Shallow Sockets Of 2 1/2" Length: 38mm; (1) 3/4" Drive Shallow Sockets Of 2 5/8" Length: 41mm; (1) 3/4" Drive Shallow Sockets Of 3 1/8" Length: 46mm; (1) 3/4" Drive Shallow Sockets Of 3" Length: 50mm; (2) 3/4" Drive Shallow Sockets Of 3 1/4" Length: 54mm,55mm; (1) 3/4" Drive Shallow Sockets Of 3 5/8" Length: 60mm; ,22" Flex Handle,20" Ratchet,8" Extension,16" Extension,Universal Joint |
Item | Socket/Tool Set,3/4" D,12Pt,20pcs.,Met |
Socket Type | Drive Tool Set |
Material | High-Grade Chrome Vanadium Steel |
Number of Points | 12 |
Description
Socket/Tool Set,3/4 In. D,12Pt,20pcs.,Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Expandable Tool, M6 x 1.0, Steel (AA181-610)
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer Kit (DCN45RND1)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-15-14-1/4-55)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V337)
- WILLIAMS 3/8" Drive Socket Set (31904)
- WILLIAMS 1/2" Drive Socket Set (32904)
- WILLIAMS 1/2" Drive Socket Set (50609)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- WILLIAMS 3/4" Drive Metric, 15 pcs (JHWMSH-15RC)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- COUGAR PRO Set 3/8" Dr 13 Pc Set 12 Pt Std Cougar P (A31)
- Williams Socket Sets