Shop All Socket Sets
This Product is Discontinued
Williams
3/4" Drive Socket Set (Discontinued)
Mfr # 33920
Zoro # G7082111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-3/4",1-13/16",1-7/8",2"
- Finish High Polished Chrome
- Includes (1) 3/4" Drive Shallow Socket of 1-15/16 Length: 7/8"; (1) 3/4" Drive Shallow Socket of 2" Length: 15/16"; (3) 3/4" Drive Shallow Sockets of 2-1/16" Length: 1-1/16",1-1/8",1-3/16"; (1) 3/4" Drive Shallow Socket of 2-1/8" Length: 1-3/16"; (2) 3/4" Drive Shallow Sockets of 2-3/16" Length: 1-1/4",1-5/16"; (2) 3/4" Drive Shallow Sockets of 2-1/4" Length: 1-3/8",1-7/16"; (1) 3/4" Drive Shallow Socket of 2-3/8" Length: 1-1/2"
- Number of Points 12
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 33920
- Zoro # G7082111
- UPC # 662459339201
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | 7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-3/4",1-13/16",1-7/8",2" |
Overall Length | Various |
Drive Size | 3/4" |
Details
Finish | High Polished Chrome |
Includes | (1) 3/4" Drive Shallow Socket of 1-15/16 Length: 7/8"; (1) 3/4" Drive Shallow Socket of 2" Length: 15/16"; (3) 3/4" Drive Shallow Sockets of 2-1/16" Length: 1-1/16",1-1/8",1-3/16"; (1) 3/4" Drive Shallow Socket of 2-1/8" Length: 1-3/16"; (2) 3/4" Drive Shallow Sockets of 2-3/16" Length: 1-1/4",1-5/16"; (2) 3/4" Drive Shallow Sockets of 2-1/4" Length: 1-3/8",1-7/16"; (1) 3/4" Drive Shallow Socket of 2-3/8" Length: 1-1/2" |
Item | Standard Socket Set,3/4"D,12Pt,11pcs. |
Number of Points | 12 |
Socket Type | Shallow |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Tether Ready | No |
Description
Standard Socket Set,3/4 In.D,12Pt,11pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.