Shop All Socket Sets
This Product is Discontinued
Williams
3/4" Drive Socket Set (Discontinued)
Mfr # 33901
Zoro # G7077738
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/4"
- Finish High Polished Chrome
- SAE or Metric SAE
- Overall Length Various
- Includes (1) 20" Socket-Lok Ratchet; (1) 18" Siliding T-Handle; (1) 4" Extension; (1) 8" Extension; (1) 3/4" Drive Shallow Socket of 1-15/16" Length: 7/8"; (1) 3/4" Drive Shallow Socket of 2" Length: 15/16"; (3) 3/4" Drive Shallow Sockets of 2-1/16" Length: 1",1-1/16",1-1/8"; (1) 3/4" Drive Shallow Socket of 2-1/8" Length: 1-3/16"; (2) 3/4" Drive Shallow Socket of 2-3/16" Length: 1-1/4",1-5/16"; (2) 3/4" Drive Shallow Socket of 2-1/4" Length: 1-3/8",1-7/16"; (1) 3/4" Drive Shallow Socket of 2-3/8" Length: 1-1/2"; (1) 3/4" Drive Shallow Socket of 2-1/2" Length: 1-5/8"; (1) 3/4" Drive Shallow Socket of 2-9/16" Length: 1-3/4"; (1) 3/4" Drive Shallow Socket of 2-11/16" Length: 1-3/16"; (1) 3/4" Drive Shallow Socket of 2-3/4 Length: 1-7/8"; (1) 3/4" Drive Shallow Socket of 2-13/16 Length: 2"; (1) Metal Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 33901
- Zoro # G7077738
- UPC # 662459339010
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Overall Length | Various |
Size | 7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-3/4",1-13/16",1-7/8",2" |
Details
Finish | High Polished Chrome |
SAE or Metric | SAE |
Includes | (1) 20" Socket-Lok Ratchet; (1) 18" Siliding T-Handle; (1) 4" Extension; (1) 8" Extension; (1) 3/4" Drive Shallow Socket of 1-15/16" Length: 7/8"; (1) 3/4" Drive Shallow Socket of 2" Length: 15/16"; (3) 3/4" Drive Shallow Sockets of 2-1/16" Length: 1",1-1/16",1-1/8"; (1) 3/4" Drive Shallow Socket of 2-1/8" Length: 1-3/16"; (2) 3/4" Drive Shallow Socket of 2-3/16" Length: 1-1/4",1-5/16"; (2) 3/4" Drive Shallow Socket of 2-1/4" Length: 1-3/8",1-7/16"; (1) 3/4" Drive Shallow Socket of 2-3/8" Length: 1-1/2"; (1) 3/4" Drive Shallow Socket of 2-1/2" Length: 1-5/8"; (1) 3/4" Drive Shallow Socket of 2-9/16" Length: 1-3/4"; (1) 3/4" Drive Shallow Socket of 2-11/16" Length: 1-3/16"; (1) 3/4" Drive Shallow Socket of 2-3/4 Length: 1-7/8"; (1) 3/4" Drive Shallow Socket of 2-13/16 Length: 2"; (1) Metal Tool Box |
Socket Type | Shallow |
Item | Socket Tool Set,3/4" D,12Pt,20pcs.,SAE |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Tether Ready | No |
Description
Socket Tool Set,3/4 In. D,12Pt,20pcs.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.