Shop All Impact Socket Sets
Williams
3/4" Drive Shallow Impact Socket, Metric, 13 pcs
Mfr # MS-6-8H
Zoro # G7039840
original price:
$199.99
5% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- Finish Black
- SAE or Metric Metric
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MS-6-8H
- Zoro # G7039840
- UPC # 662459324702
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | Metric |
Finish | Black |
SAE or Metric | Metric |
Number of Pieces | 13 |
Includes | (13) 3/4" Drive Deep 6 Point Impact Socket Set: 19mm, 22mm, 24mm, 27mm, 30mm, 32mm, 36mm, 41mm |
Item | Shallow Impact Socket |
Sub-Category | Williams |
Description
Impact Socket Set,3/4 In. D,6Pt 8pcs. MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG643EGE-AC830P)
- GUARDAIR Air Spade Utility, 48inL, Green, Fiberglass (ASU4004BD)
- MICRO 100 Grooving Tool (FG-250-020)
- K-TOOL INTERNATIONAL Air Blow Gun Rubber Tip 1/2" (KTI71010)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-19RC)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 12 pcs (WS-12-12)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 13 pcs (MS-12-13H)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 13 pcs (MS-2-13H)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-11RC)
- WILLIAMS 3/4" Drive Impact Socket Set (WS-16-8H)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set (84934N)
- Williams Impact Socket Sets