Shop All Socket Sets
Williams
3/4" Drive SAE, 29 pcs
Mfr # WSH-29TB
Zoro # G7068656
product price: $1,475.99
/ea
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Sliding T-Handle: 19"; (1) Flex Handle: 22"; (1) Ratchet: 20"; (3) Extension: 3", 8", 16"; (1) Universal Joint; (22) Shallow Socket: 7/8", 5/16", 1", 1/16", 1-1/18", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16, 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8"
- Measurement Type SAE
- Drive Size 3/4"
- Number of Pieces 29
- Material Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSH-29TB
- Zoro # G7068656
- UPC # 662459328243
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket and Drive Tool Set |
Includes | (1) Sliding T-Handle: 19"; (1) Flex Handle: 22"; (1) Ratchet: 20"; (3) Extension: 3", 8", 16"; (1) Universal Joint; (22) Shallow Socket: 7/8", 5/16", 1", 1/16", 1-1/18", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16, 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8" |
Measurement Type | SAE |
Number of Pieces | 29 |
Material | Vanadium Steel |
Finish | Chrome |
SAE or Metric | SAE |
Description
Socket Tool Set,3/4 In. D,12Pt,29pcs.,SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Micrometer Head (164-164)
- J.W. WINCO DIN319-KU-50-M12-C Ball Knob Duroplast Plastic (12NB42/C)
- SCREW-IT-AGAIN MASONRY ANCHOR 10PK (SIA-10PK-M)
- MORSE MK MORSE 3/16in - 1/2in H.S. STEEL STEP 124430 (SDSS04)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS 3/8" Drive Metric, 14 pcs (31936)
- WILLIAMS Williams Deep Socket Set, 1/2" D, 6Pt 23pcs. Metric (32945)
- WILLIAMS 1/2" Drive Socket Set (32904)
- WILLIAMS 3/8" Drive Socket Set (50671)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN40)
- Williams Sockets & Ratchets