Shop All Socket Sets
Williams
3/4" Drive SAE, 29 pcs
Mfr # WSH-29
Zoro # G7050681
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 29
- Material Vanadium Steel
- Includes (1) Sliding T-Handle: 19"; (1) Flex Handle: 22"; (1) Ratchet: 20"; (3) Extension: 3", 8", 16"; (1) Universal Joint; (22) Shallow Socket: 7/8", 5/16", 1", 1/16", 1-1/18", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16, 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSH-29
- Zoro # G7050681
- UPC # 662459322029
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket and Drive Tool Set |
Measurement Type | SAE |
Number of Pieces | 29 |
Material | Vanadium Steel |
Includes | (1) Sliding T-Handle: 19"; (1) Flex Handle: 22"; (1) Ratchet: 20"; (3) Extension: 3", 8", 16"; (1) Universal Joint; (22) Shallow Socket: 7/8", 5/16", 1", 1/16", 1-1/18", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16, 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8" |
Finish | Chrome |
SAE or Metric | SAE |
Description
Socket Tool Set,3/4 In. D,12Pt,29pcs.,SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 36 in Power Mixer with Pail Saver Tip (TP03030)
- KIPP Adjustable Handle, Soft Touch, Size: 2 5/16-18X40 Plastic, Black RAL 7021, Comp: Steel (K0125.2A301X40)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/32 (C18432)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- WILLIAMS 1/2" Drive Deep Socket Set (MSSD-12RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- WILLIAMS Socket Set, 10 Pieces, 1/4 Inch Dr, Deep, 1/4 Inch Size (JHWWSMD10HRC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202SD)
- Williams Sockets & Ratchets