Shop All Socket Sets
Williams
3/4" Drive Metric, 15 pcs
Mfr # JHWMSH-15RC
Zoro # G0906958
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Measurement Type Metric
- SAE or Metric Metric
- Includes (15) 3/4" Drive Shallow 12 Point Socket Set on Clip Rail 19mm, 22mm, 24mm, 27mm, 30mm, 32mm, 34mm, 36mm, 38mm, 41mm, 46mm, 50mm, 54mm, 55mm, 60mm
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHWMSH-15RC
- Zoro # G0906958
- UPC # 662459918291
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Shallow Socket Set |
Measurement Type | Metric |
Number of Pieces | 15 |
SAE or Metric | Metric |
Includes | (15) 3/4" Drive Shallow 12 Point Socket Set on Clip Rail 19mm, 22mm, 24mm, 27mm, 30mm, 32mm, 34mm, 36mm, 38mm, 41mm, 46mm, 50mm, 54mm, 55mm, 60mm |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 3/4 Drive 12Pt Metric Socket Set |
Description
3/4 Drive 12Pt Metric Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scraper, Blue, 3 x 8 In (69613)
- TE-CO Forged U Clamp, 10 in. (33923)
- STARRETT Inside Spring Caliper, 4 In, Spring (73B-4)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-1/8x3/4x1-3/8 (C75051)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch (MSS-33FTB)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11HRC)
- WILLIAMS 1/2" Drive Socket Set (32904)
- TEKTON 1/2 Inch Drive 12-Point Socket Set, 29-Piece (10-38 mm) (SHD92012)
- Williams Socket Sets