Shop All Impact Socket Sets
Williams
3/4" Drive Impact Socket Set
Mfr # WS-6-18TB
Zoro # G7125721
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Finish Black Industrial
- SAE or Metric SAE
- Includes (4) 3/4" Drive Shallow Impact Sockets of 2" Length: 7/8",15/16",1",1-1/16"; (4) 3/4" Drive Shallow Impact Sockets of 2-1/8" Length: 1-1/8",1-3/16",1-1/4",1-5/16"; (3) 3/4" Drive Shallow Impact Sockets of 2-1/4" Length: 1-3/8",1-7/16",1-1/2"; (1) 3/4" Drive Shallow Impact Socket of 2-3/8" Length: 1-5/8"; (1) 3/4" Drive Shallow Impact Socket of 2-9/16" Length: 1-3/4"; (1) 3/4" Drive Shallow Impact Socket of 2-3/8" Length: 1-5/8"; (1) 3/4" Drive Shallow Impact Socket of 2-3/4" Length: 1-7/8"; (1) 3/4" Drive Shallow Impact Socket of 2-7/8" Length: 2"; (1) 7" Extension; (1) Universal Joint; (1) Tool Box
- Socket Type Shallow Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WS-6-18TB
- Zoro # G7125721
- UPC # 662459361004
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Size | 7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-3/4",1-13/16",1-7/8",2" |
Overall Length | Various |
Details
Finish | Black Industrial |
SAE or Metric | SAE |
Includes | (4) 3/4" Drive Shallow Impact Sockets of 2" Length: 7/8",15/16",1",1-1/16"; (4) 3/4" Drive Shallow Impact Sockets of 2-1/8" Length: 1-1/8",1-3/16",1-1/4",1-5/16"; (3) 3/4" Drive Shallow Impact Sockets of 2-1/4" Length: 1-3/8",1-7/16",1-1/2"; (1) 3/4" Drive Shallow Impact Socket of 2-3/8" Length: 1-5/8"; (1) 3/4" Drive Shallow Impact Socket of 2-9/16" Length: 1-3/4"; (1) 3/4" Drive Shallow Impact Socket of 2-3/8" Length: 1-5/8"; (1) 3/4" Drive Shallow Impact Socket of 2-3/4" Length: 1-7/8"; (1) 3/4" Drive Shallow Impact Socket of 2-7/8" Length: 2"; (1) 7" Extension; (1) Universal Joint; (1) Tool Box |
Item | Impact Socket Set,3/4" D,6Pt 18 pcs. SAE |
Socket Type | Shallow Impact |
Number of Points | 6 |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Impact Socket Set,3/4" D,6Pt 18 pcs. SAE |
Description
Impact Socket Set,3/4 In. D,6Pt 18 pcs. SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Router Bit, HSS, 1/4 D, 1 Cut L, 1 Flute (11-07)
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-04-57)
- INGERSOLL-RAND 20V 1/2" (R3150-K22)
- K-TOOL INTERNATIONAL Flex Handle 3/8 Drive 8" overall length (KTI-22080)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-19RC)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-12-8)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- WILLIAMS Socket Set, 16 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS-1416RC)
- WILLIAMS 1/2" Drive Impact Socket Set (MS-4-16RC)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 12 pcs (WS-12-12)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set (84942N)
- Williams Impact Socket Sets