Shop All Impact Socket Sets
Williams
3/4" Drive Impact Socket Set
Mfr # WS-6-14HA
Zoro # G7037978
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Finish Black Industrial
- SAE or Metric SAE
- Includes (6) 3/4" Drive Shallow 6-Point Sockets of 2" Length: 3/4",13/16",7/8",15/16",1",1-1/16"; (4) 3/4" Drive Shallow 6-Point Sockets of 2-1/8" Length: 1-1/8",1-3/16",1-1/4",1-5/16"; (3) 3/4" Drive Shallow 6-Point Sockets of 2-1/4" Length: 1-3/8",1-7/16",1-1/2"; (1) 3/4" Drive Shallow 6-Point Sockets of 2-3/8" Length: 1-3/8"
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WS-6-14HA
- Zoro # G7037978
- UPC # 662459976147
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Size | 3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8" |
Overall Length | Various |
Details
Finish | Black Industrial |
SAE or Metric | SAE |
Includes | (6) 3/4" Drive Shallow 6-Point Sockets of 2" Length: 3/4",13/16",7/8",15/16",1",1-1/16"; (4) 3/4" Drive Shallow 6-Point Sockets of 2-1/8" Length: 1-1/8",1-3/16",1-1/4",1-5/16"; (3) 3/4" Drive Shallow 6-Point Sockets of 2-1/4" Length: 1-3/8",1-7/16",1-1/2"; (1) 3/4" Drive Shallow 6-Point Sockets of 2-3/8" Length: 1-3/8" |
Item | Impact Socket Set,3/4" D,6Pt 14 pcs. SAE |
Number of Points | 6 |
Sub-Category | Williams |
Socket Type | Impact |
Tether Ready | No |
Description
Impact Socket Set,3/4 In. D,6Pt 14 pcs. SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T55 Tip, 2 1/2 in L (54TN65)
- KNIPEX 6 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 01 160)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 3" Stud (ALHA-2)
- WILLIAMS Socket Set, 16 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS-1416RC)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-11RC)
- WILLIAMS Impact Socket Set, 3/4"Drive, Hex, 9 Pieces (38903)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- WILLIAMS 3/4" Drive Impact Socket Set (WS-16-8H)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-12-8)
- SUNEX 1/2" Drive 39 Piece Metric Deep Impact Socket Set (2669)
- Williams Sockets & Ratchets