Shop All Impact Socket Sets
Williams
3/4" Drive Impact Socket Set, SAE, 7 pcs
Mfr # WS-16-7H
Zoro # G7081308
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Black
- SAE or Metric SAE
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WS-16-7H
- Zoro # G7081308
- UPC # 662459343659
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
Finish | Black |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) 3/4" Drive Impact Deep 6 Point Socket Set on Clip Rail: 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2" |
Item | Impact Socket Set |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Deep Impact Socket Set,3/4"D,6Pt,7pc SAE |
Description
Deep Impact Socket Set,3/4 In.D,6Pt,7pc SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 2 1/2-inch (64 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961721)
- DAVIES Ball Knob, 5/16-24 Thread Size, 0.97"L, Blind Tap (0030-X)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-28021)
- TEKTON T15 Torx High-Torque Screwdriver (DHT31150)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-8)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-12-8)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 13 pcs (MS-2-13H)
- WILLIAMS 3/4" Drive Impact Socket Set (WS-16-8H)
- WILLIAMS 3/4" Drive Impact Socket Set (WS-6-14HA)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-19RC)
- TOOL TIME CORPORATION 30750 Hand Impact Tool Set (TO135911)
- Williams Sockets & Ratchets