Shop All Impact Socket Sets
Williams
3/4" Drive Impact Socket Set
Mfr # JHWWS-6-10HA
Zoro # G7044689
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Finish Black Industrial
- SAE or Metric SAE
- Includes (2) 3/4" Drive Shallow 6-Point Sockets of 2-9/16" Length: 1-11/16,1-3/4"; (1) 3/4" Drive Shallow 6-Point Sockets of 2-5/8" Length: 1-13/16"; (2) 3/4" Drive Shallow 6-Point Sockets of 2-3/4" Length: 1-7/8",1-15/16"; (2) 3/4" Drive Shallow 6-Point Sockets of 2-7/8" Length: 2",2-1/16"; (2) 3/4" Drive Shallow 6-Point Sockets of 3-3/16" Length: 2-3/16",2-1/4"; (1) 3/4" Drive Shallow 6-Point Sockets of 3-1/2" Length: 2-3/8"
- Socket Type Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # JHWWS-6-10HA
- Zoro # G7044689
- UPC # 662459343642
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Size | 1-11/16",1-3/4",1-13/16",1-7/8",1-15/16",2",2-1/16",2-3/16",2-1/4",2-3/8" |
Overall Length | Various |
Details
Finish | Black Industrial |
SAE or Metric | SAE |
Includes | (2) 3/4" Drive Shallow 6-Point Sockets of 2-9/16" Length: 1-11/16,1-3/4"; (1) 3/4" Drive Shallow 6-Point Sockets of 2-5/8" Length: 1-13/16"; (2) 3/4" Drive Shallow 6-Point Sockets of 2-3/4" Length: 1-7/8",1-15/16"; (2) 3/4" Drive Shallow 6-Point Sockets of 2-7/8" Length: 2",2-1/16"; (2) 3/4" Drive Shallow 6-Point Sockets of 3-3/16" Length: 2-3/16",2-1/4"; (1) 3/4" Drive Shallow 6-Point Sockets of 3-1/2" Length: 2-3/8" |
Item | Impact Socket Set,3/4" D,6Pt 10 pcs. SAE |
Socket Type | Impact |
Sub-Category | Williams |
Number of Points | 6 |
Tether Ready | No |
Description
Impact Socket Set,3/4 In. D,6Pt 10 pcs. SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2833408)
- GARDNER BENDER Hotblanket PVC Bender, 1/2" to 1 1/2" (BB5150)
- SUPERCUT 93.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (430752)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 31/64 (C18120)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-19RC)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-19RC)
- WILLIAMS 3/4" Drive Impact Socket Set, SAE, 7 pcs (WS-16-7H)
- WILLIAMS Socket Set, 16 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS-1416RC)
- WILLIAMS Impact Socket Set, 3/4"Drive, Hex, 9 Pieces (38903)
- WILLIAMS 1/2" Drive Impact Socket Set (MS-4-16RC)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 9 pcs (49-66-7832)
- Williams Sockets & Ratchets