Shop All Impact Socket Sets
Williams
3/4" Drive Impact Socket Set
Mfr # 38926
Zoro # G7068796
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Finish Black Industrial
- SAE or Metric SAE
- Includes (2) 3/4" Drive Shallow 12-Point Sockets of 2-1/16" Length: 1-3/16",1-1/4"; (4) 3/4" Drive Shallow 12-Point Sockets of 2-1/4" Length: 1-5/16",1-3/8",1-7/16",1-1/2"; (4) 3/4" Drive Shallow 12-Point Sockets of 2-7/16" Length: 1-9/16",1-5/8",1-11/16",1-3/4"; (2) 3/4" Drive Shallow 12-Point Sockets of 2-5/8" Length: 1-13/16",1-7/8"; (1) 3/4" Drive Shallow 12-Point Sockets of 2-3/4" Length: 1-15/16"; (3) 3/4" Drive Shallow 12-Point Sockets of 2-3/4" Length: 2",2-1/16",2-1/8"; (1) 3/4" Drive Shallow 12-Point Sockets of 3" Length: 2-3/8"
- Socket Type Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 38926
- Zoro # G7068796
- UPC # 662459343253
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Overall Length | Various |
Size | 1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-9/16",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",1-15/16",2",2-1/16",2-1/8",2-3/8" |
Details
Finish | Black Industrial |
SAE or Metric | SAE |
Includes | (2) 3/4" Drive Shallow 12-Point Sockets of 2-1/16" Length: 1-3/16",1-1/4"; (4) 3/4" Drive Shallow 12-Point Sockets of 2-1/4" Length: 1-5/16",1-3/8",1-7/16",1-1/2"; (4) 3/4" Drive Shallow 12-Point Sockets of 2-7/16" Length: 1-9/16",1-5/8",1-11/16",1-3/4"; (2) 3/4" Drive Shallow 12-Point Sockets of 2-5/8" Length: 1-13/16",1-7/8"; (1) 3/4" Drive Shallow 12-Point Sockets of 2-3/4" Length: 1-15/16"; (3) 3/4" Drive Shallow 12-Point Sockets of 2-3/4" Length: 2",2-1/16",2-1/8"; (1) 3/4" Drive Shallow 12-Point Sockets of 3" Length: 2-3/8" |
Item | Impact Socket Set,3/4" D,16pcs. 12Pt SAE |
Socket Type | Impact |
Sub-Category | Williams |
Number of Points | 12 |
Tether Ready | No |
Product Type | Impact Socket Set,3/4" D,16pcs. 12Pt SAE |
Description
Impact Socket Set,3/4 In. D,16pcs. 12Pt SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1558ZR)
- L.H. DOTTIE L.H. Dottie 1'' x 450' Nylon Line Package, 5PK (LP100450)
- SPEEDAIRE Pistol Grip Air Gun, 12" Extension (2TEH3)
- IRWIN Marking Chalk Refill, Perm, Red, 2.5 lb (65202)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- WILLIAMS Impact Socket Set, 3/4"Drive, Hex, 9 Pieces (38903)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-11RC)
- WILLIAMS 3/4" Drive Impact Socket Set (WS-16-8H)
- WILLIAMS Impact Socket Set, Deep, 1/2"Dr, 6Pt, 24 Pcs (MS-14-24RC)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-12-8)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 15-Piece (1/4 - 1 in.) (SID91305)
- Williams Sockets & Ratchets